Kingston DataTraveler SE9 G3 256GB USB 3.2 (Gen 1) Type A Flash Drive

  • Mfr # DTSE9G3/256GB

  • Zoro # G414876304


product price:  $70.25
/ea

Key Features

Storage Capacity
256 GB
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTSE9G3/256GB
Zoro #
G414876304
UPC #
740617341379
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Length
1.5 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Maximum Read Speed
220-MB/s
Maximum Write Speed
100-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Operating System Supported
Windows 10, ChromeOS, Mac OS X 10.15.x Catalina, Windows 11, Linux 4.4+
Features
Key Ring, Durable
Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.