256GB CANVAS REACT PLUS SDXC UHS-II 280R/150W U3 V60 FOR FULL HD/4K

  • Mfr # SDR2V6/256GB

  • Zoro # G721701931


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
280-MB/s
Maximum Write Speed
150-MB/s
Storage Capacity
256 GB
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR2V6/256GB
Zoro #
G721701931
UPC #
740617340570
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Length
1.3 in
Thickness
82.7 mil

Details

Maximum Read Speed
280-MB/s
Maximum Write Speed
150-MB/s
Storage Capacity
256 GB
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Item
SDXC
Environmentally Friendly
Yes
Speed Class Rating
Class 10/UHS-II (U3)
Video Speed Class
V60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.