Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB DATATRAVELER MICRO 200MB/S METAL USB 3.2 GEN 1

  • Mfr # DTMC3G2/256GB

  • Zoro # G914873537


product price: $63.39
/ea

Key Features

Storage Capacity
256 GB
Color
Silver
Maximum Read Speed
200-MB/s
Width
0.5 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTMC3G2/256GB
Zoro #
G914873537
UPC #
740617327984
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.5 in
Length
1 in
Height
0.2 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Color
Silver
Maximum Read Speed
200-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.