
256GB DATATRAVELER MICRODUO 3C 200MB/S DUAL USB-A + USB-C
Mfr # DTDUO3CG3/256GB
Zoro # G014873529
product price: $63.99
/eaKey Features
Storage Capacity
256 GB
Color
Purple
Maximum Read Speed
200-MB/s
Features
Plug & Play, Rotating Cap
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTDUO3CG3/256GB
Zoro #
G014873529
UPC #
740617328110
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.3 in
Length
1.2 in
Width
0.7 in
Details
Item
Flash Drive
Storage Capacity
256 GB
Color
Purple
Maximum Read Speed
200-MB/s
Features
Plug & Play, Rotating Cap
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type A, USB 3.2 (Gen 1) Type C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.