
256GB IRONKEY D500S FIPS 140-3 LVL 3 PENDING AES-256
Mfr # IKD500S/256GB
Zoro # G616432391
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Encryption Standard
XTS-AES, 256-bit AES
Rugged
Yes
Features
Brute Force Self Destruct, Cryptographic Erase, Password Protection, Admin and User Mode, Water Proof, Rugged Casing, Drive Partitioning, Read-only Mode
Length
3.1"
Product Type
Flash Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKD500S/256GB
Zoro #
G616432391
UPC #
740617000000
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.1"
Height
0.5"
Width
0.9"
Details
Encryption Standard
XTS-AES, 256-bit AES
Rugged
Yes
Features
Brute Force Self Destruct, Cryptographic Erase, Password Protection, Admin and User Mode, Water Proof, Rugged Casing, Drive Partitioning, Read-only Mode
Product Type
Flash Drive
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Maximum Write Speed
170-MB/s
Storage Capacity
256 GB
Environmentally Friendly
Yes
Maximum Read Speed
240-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.