
256GB IRONKEY KEYPAD 200, FIPS 140-3 LVL 3
Mfr # IKKP200/256GB
Zoro # G814876300
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
256 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Batteries Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IKKP200/256GB
Zoro #
G814876300
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.4 in
Length
3.1 in
Width
0.8 in
Details
Item
Flash Drive
Storage Capacity
256 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Batteries Required
Yes
Environmentally Friendly
Yes
Features
Cryptographic Erase, Write Protection, Drive Reset, Water Proof, Admin and User Mode, Rechargeable Battery, Hardware Encryption, Digitally Signed Secure Firmware, Dust Proof, Password Protection, Brute Force Self Destruct, Tamper Evident, Read-only Mode
Encryption Standard
256-bit AES
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.