Zoro Homepage

256GB IRONKEY LOCKER PLUS 50 AES ENCRYPTION, USBTOCLOUD

  • Mfr # IKLP50/256GB

  • Zoro # G216430643


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Width
0.7 in
Features
Auto Backup, Secure, Digitally Signed Secure Firmware, Password Protection, Brute Force Self Destruct
Host Interface
USB 3.2 (Gen 1) Type A
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKLP50/256GB
Zoro #
G216430643
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Length
2.4 in
Height
0.4 in

Details

Storage Capacity
256 GB
Features
Auto Backup, Secure, Digitally Signed Secure Firmware, Password Protection, Brute Force Self Destruct
Host Interface
USB 3.2 (Gen 1) Type A
Maximum Write Speed
115-MB/s
Encryption Standard
XTS-AES
Maximum Read Speed
145-MB/s
Item
Flash Drive
Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.