Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB microSDXC Canvas Go Plus Gen4 200MB/s A2 U3 V30 Card + Adapter

  • Mfr # SDCG4/256GB

  • Zoro # G221709635


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Thickness
39.4 mil
Maximum Write Speed
160-MB/s
Product Type
microSDXC
Video Speed Class
V30
Length
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCG4/256GB
Zoro #
G221709635
UPC #
740617347999
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Length
0.6"
Width
0.4"

Details

Maximum Write Speed
160-MB/s
Product Type
microSDXC
Video Speed Class
V30
Storage Capacity
256 GB
Speed Class Rating
Class 10/UHS-I (U3)
Package Contents
Canvas Go! Plus 256GB microSDXC CardSD Adapter
Maximum Read Speed
200-MB/s
Application Performance Class
A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.