Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256GB MICROSDXC ENDURANCE 95R/45W C10 A1 UHS-I CARD ONLY

  • Mfr # SDCE/256GB

  • Zoro # G122605418


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Application Performance Class
A1
Width
0.4 in
Speed Class Rating
Class 10/UHS-I (U1)
Maximum Read Speed
95-MB/s
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCE/256GB
Zoro #
G122605418
UPC #
740617335330
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4 in
Length
0.6 in
Thickness
39.4 mil

Details

Application Performance Class
A1
Speed Class Rating
Class 10/UHS-I (U1)
Maximum Read Speed
95-MB/s
Storage Capacity
256 GB
Item
microSDXC
Maximum Write Speed
45-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.