
256GB Portable USB 3.2 Gen 1 DataTraveler Exodia S (Black/Orange)
Mfr # DTXS/256GB
Zoro # G321708958
product price:Â $31.49
/eaKey Features
Storage Capacity
256 GB
Height
0.5 in
Length
2.2 in
Operating System Supported
ChromeOS, Windows 11, Linux 4.4+, Windows 10, Mac OS X 10.15.x Catalina
Features
Rotating Cap, Portable, Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTXS/256GB
Zoro #
G321708958
UPC #
740617348736
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.5 in
Length
2.2 in
Width
0.7 in
Details
Storage Capacity
256 GB
Operating System Supported
ChromeOS, Windows 11, Linux 4.4+, Windows 10, Mac OS X 10.15.x Catalina
Item
Flash Drive
Features
Rotating Cap, Portable, Swivel
Color
Orange, Black
Host Interface
USB 3.2 (Gen 1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.