256GB SDXC Canvas Go Plus Gen4 200MB/s C10 UHS-I U3 V30

  • Mfr # SDG4/256GB

  • Zoro # G221705934


product price:  $77.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
200-MB/s
Maximum Write Speed
160-MB/s
Length
1.3"
Product Type
SDXC
Thickness
82.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDG4/256GB
Zoro #
G221705934
UPC #
740617347739
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3"
Thickness
82.7 mil
Width
0.9"

Details

Maximum Read Speed
200-MB/s
Maximum Write Speed
160-MB/s
Product Type
SDXC
Storage Capacity
256 GB
Video Speed Class
V30
Speed Class Rating
Class 10/UHS-I (U3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.