256GB USB-C IRONKEY VAULT PRIVACY 50C AES-256 ENCRYPTED, FIPS 197

  • Mfr # IKVP50C/256GB

  • Zoro # G416430658


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Shape
Rectangular
Encryption Standard
256-bit AES
Maximum Write Speed
150-MB/s
Host Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKVP50C/256GB
Zoro #
G416430658
UPC #
740617000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.5 in
Length
3.1 in

Details

Storage Capacity
256 GB
Shape
Rectangular
Encryption Standard
256-bit AES
Maximum Write Speed
150-MB/s
Host Interface
USB 3.2 (Gen 1) Type C
Item
Flash Drive
Maximum Read Speed
230-MB/s
Features
Read-only Mode, Water Proof, Password Protection, Admin and User Mode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.