256GB USB3.2 GEN1 DATATRAVELER EXODIA M BLACK + TEAL

  • Mfr # DTXM/256GB

  • Zoro # G814873613


product price: $33.99
/ea

Key Features

Storage Capacity
256 GB
Features
Lightweight, Sliding Cap, Key Ring, Portable
Host Interface
USB 3.2 (Gen 1) Type A
Length
2.7 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTXM/256GB
Zoro #
G814873613
UPC #
740617326383
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Height
0.5 in
Width
0.9 in

Details

Item
Flash Drive
Storage Capacity
256 GB
Features
Lightweight, Sliding Cap, Key Ring, Portable
Host Interface
USB 3.2 (Gen 1) Type A
Environmentally Friendly
Yes
Color
Teal, Black
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.