32GB 3200MHz DDR4 CL16 K2 1Gx8

  • Mfr # KF432C16BB1K2/32

  • Zoro # G312433487


product price: $433.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL16
Number of Modules
2 x 16GB
Number of Pins
288-pin
Length
5.3 in
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF432C16BB1K2/32
Zoro #
G312433487
UPC #
740617319873
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Memory Size
32 GB
Thickness
283.5 mil
Width
1.3 in

Details

CAS Latency
CL16
Number of Modules
2 x 16GB
Item
RAM Module
Number of Pins
288-pin
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Memory Voltage
1.35 V
Memory Standard
DDR4-3200/PC4-25600
Form Factor
DIMM
Environmentally Friendly
Yes
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)
Product Line
FURY Beast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.