Shop KINGSTON
See all product information
Create Account
32GB 3200MHZ DDR4 CL20 SODIMM KIT OF 2 FURY IMPACT
Mfr # KF432S20IBK2/32
Zoro # G614877347
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Length
2.7 in
Memory Voltage
1.20V
Memory Speed
3200 MHz
Memory Size
32 GB
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF432S20IBK2/32
- Zoro #
- G614877347
- UPC #
- 740617318388
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.7 in
- Memory Size
- 32 GB
- Width
- 1.2 in
Details
- Item
- RAM Module
- Memory Voltage
- 1.20V
- Memory Speed
- 3200 MHz
- Device Supported
- Notebook
- Number of Pins
- 260
- Number of Modules
- (2) 16GB
- CAS Latency
- CL20
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Technology
- DDR4 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.