
32GB 3200MHZ DDR4 NON-ECC CL22 SODIMM
Mfr # KVR32S22D8/32
Zoro # G514877041
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Memory Size
32 GB
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Mini PC, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVR32S22D8/32
Zoro #
G514877041
UPC #
740617310924
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Device Supported
Mini PC, Notebook
Memory Voltage
1.20V
Number of Pins
260
Item
RAM Module
Signal Processing
Unbuffered
Compatibility
ASUS/ASmobile Mini PC PN50, MSI Notebook Creator 17 (Intel 10th Gen)
Error Checking
Non-ECC
Memory Speed
3200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.