32GB 4800MHZ DDR5 CL38 SODIMM FURY IMPACT

  • Mfr # KF548S38IB-32

  • Zoro # G814873354


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Length
2.7 in
Width
1.2 in
Memory Rank
Dual-rank
Error Checking
On-die ECC
Memory Standard
DDR5-4800/PC5-38400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF548S38IB-32
Zoro #
G814873354
UPC #
740617326123
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.7 in
Width
1.2 in
Memory Size
32 GB

Details

Memory Rank
Dual-rank
Error Checking
On-die ECC
Memory Standard
DDR5-4800/PC5-38400
Compatibility
Asus Notebooks: ROG Strix Scar 15 (2022) G533, ROG Strix Scar 17 (2022) G733, ROG Zephyrus Duo 16 (2022) GX650 MSI Notebooks: Z16-A12U, Z16P-B12U, Z17-A12U, GE66-12U, GE76-12U, GS66-12U, GS77-12U
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Speed
4800 MHz
Item
RAM Module
Memory Voltage
1.10V
Device Supported
Notebook
CAS Latency
CL38
Signal Processing
Unbuffered
Number of Modules
(1) 32GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.