32GB 5200MT/S DDR5 CL40 DIMM FURY BEAST WHITE RGB XMP

  • Mfr # KF552C40BWA-32

  • Zoro # G214875248


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Memory Speed
5200 MHz
Device Supported
Motherboard, Computer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF552C40BWA-32
Zoro #
G214875248
UPC #
740617333909
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Width
1.7 in
Thickness
279.9 mil
Memory Size
32 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Memory Speed
5200 MHz
Device Supported
Motherboard, Computer
CAS Latency
CL40
Memory Voltage
1.25V
Number of Modules
(1) 32GB
Error Checking
Non-ECC
Compatibility
Number of Pins
288
Memory Standard
DDR5-5200/PC5-41600
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.