Shop KINGSTON
See all product information
Create Account
32GB 5200MT/S DDR5 CL40 DIMM FURY BEAST WHITE XMP
Mfr # KF552C40BW-32
Zoro # G514874903
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Memory Standard
DDR5-5200/PC5-41600
Error Checking
On-die ECC
CAS Latency
CL40
Device Supported
Motherboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF552C40BW-32
- Zoro #
- G514874903
- UPC #
- 740617333954
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.3 in
- Memory Size
- 32 GB
- Thickness
- 244.1 mil
- Width
- 1.4 in
Details
- Memory Standard
- DDR5-5200/PC5-41600
- Error Checking
- On-die ECC
- CAS Latency
- CL40
- Device Supported
- Motherboard
- Number of Pins
- 288
- Memory Technology
- DDR5 SDRAM
- Memory Speed
- 5200 MHz
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.25V
- Green Environmental Attribute
- Environmentally Friendly
- Number of Modules
- (1) 32GB
- Item
- RAM Module
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.