
32GB 5600MHZ DDR5 CL40 DIMM FURY BEAST BLACK
Mfr # KF556C40BB-32
Zoro # G614873264
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Thickness
260.6 mil
Memory Technology
DDR5 SDRAM
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF556C40BB-32
Zoro #
G614873264
UPC #
740617326567
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
260.6 mil
Memory Size
32 GB
Length
5.3 in
Width
1.4 in
Details
Memory Technology
DDR5 SDRAM
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Dual-rank
Signal Processing
Unbuffered
Device Supported
Motherboard
Memory Speed
5600 MHz
Compatibility
ASRock Motherboard- Z690 AQUA OC ASUS Motherboards: Z690-P, Z690-P WIFI, Z690-P WIFI-CSM, Z690-P-CSM Gigabyte Motherboards: Z690 AERO D , Z690 AORUS MASTER , Z690 AORUS PRO , Z690 AORUS ULTRA , Z690 AORUS XTREME , Z690 AORUS XTREME WATERFORCE MSI Motherboards: MEG Z690 UNIFY-X , MEG Z690I UNIFY
Item
RAM Module
Number of Modules
(1) 32GB
Memory Voltage
1.25V
CAS Latency
CL40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.