32GB 5600MT/S DDR5 CL36 DIMM FURY BEAST WHITE RGB EXPO

  • Mfr # KF556C36BWEA-32

  • Zoro # G214875231


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Memory Rank
Dual-rank
Memory Technology
DDR5 SDRAM
Thickness
279.9 mil
Device Supported
Motherboard
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF556C36BWEA-32
Zoro #
G214875231
UPC #
740617333510
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
279.9 mil
Length
5.3 in
Memory Size
32 GB
Width
1.7 in

Details

Memory Rank
Dual-rank
Item
RAM Module
Memory Technology
DDR5 SDRAM
Device Supported
Motherboard
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Error Checking
Non-ECC
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Number of Modules
(1) 32GB
Memory Voltage
1.25V
CAS Latency
CL36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.