32GB 5600MT/S DDR5 CL36 DIMM KIT OF 2 FURY BEAST WHITE EXPO

  • Mfr # KF556C36BWEK2-32

  • Zoro # G814875150


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Device Supported
Motherboard
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF556C36BWEK2-32
Zoro #
G814875150
UPC #
740617333725
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.4 in
Length
5.3 in
Memory Size
32 GB
Thickness
260.6 mil

Details

Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Device Supported
Motherboard
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL36
Memory Voltage
1.25 V
Number of Modules
(2) 16GB
Item
RAM Module
Memory Technology
DDR5 SDRAM
Error Checking
On-die ECC
Memory Speed
5600 MHz
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.