32GB 5600MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST WHITE XMP
Mfr # KF556C40BWK2-32
Zoro # G114875164
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Length
5.3 in
Memory Standard
DDR5-5600/PC5-44800
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF556C40BWK2-32
Zoro #
G114875164
UPC #
740617333985
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Thickness
260.6 mil
Memory Size
32 GB
Width
1.4 in
Details
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Compatibility
Memory Speed
5600 MHz
Error Checking
Non-ECC
Memory Voltage
1.25V
Number of Modules
(1) 16GB
Memory Rank
Single-rank
Signal Processing
Unbuffered
Number of Pins
288
Item
RAM Module
Device Supported
Motherboard
CAS Latency
CL40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.