32GB 5600MT/S DDR5 CL40 SODIMM KIT OF 2 FURY IMPACT PNP

  • Mfr # KF556S40IBK2-32

  • Zoro # G414874263


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL40
Width
1.2 in
Signal Processing
Unbuffered
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
262
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF556S40IBK2-32
Zoro #
G414874263
UPC #
740617331660
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Length
2.7 in
Memory Size
32 GB

Details

CAS Latency
CL40
Signal Processing
Unbuffered
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
262
Memory Speed
5600 MHz
Memory Technology
DDR5 SDRAM
Error Checking
Non-ECC
Number of Modules
(2) 16GB
Memory Rank
Single-rank
Memory Voltage
1.10V
Device Supported
Notebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.