Zoro Homepage

32GB 5600MT/S DDR5 ECC REG CL46 DIMM 2RX8 MICRON D

  • Mfr # KSM56R46BD8-32MD

  • Zoro # G214876481


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
288
Thickness
151.6 mil
Signal Processing
Registered
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSM56R46BD8-32MD
Zoro #
G214876481
UPC #
740617342277
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
151.6 mil
Memory Size
32 GB
Width
1.2 in
Length
5.3 in

Details

Item
RAM Module
Number of Pins
288
Signal Processing
Registered
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
Error Checking
ECC
Memory Speed
5600 MHz
Device Supported
Motherboard, Server, Computer
Memory Technology
DDR5 SDRAM
Memory Rank
Dual-rank
Memory Voltage
1.10V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.