32GB 6000MT/S DDR5 CL36 DIMM FURY BEAST WHITE EXPO

  • Mfr # KF560C36BWE-32

  • Zoro # G014875547


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.35V
Memory Speed
6000 MHz
CAS Latency
CL36
Error Checking
Non-ECC
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF560C36BWE-32
Zoro #
G014875547
UPC #
740617333374
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.3 in
Width
1.4 in
Memory Size
32 GB
Thickness
260.6 mil

Details

Item
RAM Module
Memory Voltage
1.35V
Memory Speed
6000 MHz
CAS Latency
CL36
Error Checking
Non-ECC
Number of Pins
288
Memory Standard
DDR5-6000/PC5-48000
Green Environmental Attribute
Environmentally Friendly
Number of Modules
(1) 32GB
Signal Processing
Unbuffered
Compatibility
MSI - PRO A620M-E Motherboard, Gigabyte Motherboards: A620M GAMING X AX,A620M GAMING X
Memory Rank
Dual-rank
Device Supported
Computer, Motherboard
Memory Technology
DDR5 SDRAM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.