Shop KINGSTON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32GB 6000MT/S DDR5 CL38 SODIMM KIT OF 2 FURY IMPACT XMP
Mfr # KF560S38IBK2-32
Zoro # G714875502
product price:Â
$
781.99
/ea
Key Features
Length
2.7 in
Thickness
157.5 mil
Number of Modules
(2) 16GB
Memory Speed
6000 MHz
Device Supported
Notebook, Computer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF560S38IBK2-32
- Zoro #
- G714875502
- UPC #
- 740617335767
- Country of Origin
- Taiwan, Province of China
- Number of Modules
- (2) 16GB
- Memory Speed
- 6000 MHz
- Device Supported
- Notebook, Computer
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-6000/PC5-48000
- Signal Processing
- Unbuffered
- Memory Rank
- Single-rank
- Number of Pins
- 262
- Error Checking
- Non-ECC
- CAS Latency
- CL38
- Compatibility
- Gigabyte - AORUS 17 (Intel 12th Gen) (DDR5), Gigabyte - AORUS 17H (2023), Gigabyte - AORUS 17X (2023), Gigabyte - AORUS 17X (Intel 12th Gen) (DDR5), Intel - NUC NUC13RNG / NUC13SBB, Razer - Blade 14" (2023) RZ09-0482x
- Green Environmental Attribute
- Environmentally Friendly
- Memory Voltage
- 1.35V
- Item
- RAM Module