32GB 6400 DDR5 CL32 DIMM 2X FURY REN SLV

  • Mfr # KF564C32RSK2-32

  • Zoro # G814875693


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.40V
Memory Standard
DDR5-6400/PC5-51200
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF564C32RSK2-32
Zoro #
G814875693
UPC #
740617329780
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB
Length
5.3 in
Width
1.5 in
Thickness
301.2 mil

Details

Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.40V
Memory Standard
DDR5-6400/PC5-51200
Item
RAM Module
Memory Rank
Single-rank
CAS Latency
CL32
Error Checking
Non-ECC
Compatibility
ASRock Z690 Taichi Motherboard, Gigabyte Z690 AORUS TACHYON Motherboard ASUS - ROG Maximus Motherboards: Z690 HERO, Z690 HERO EVA EDITION MSI Motherboards: MEG Z690 UNIFY-X, PRO Z690-A
Device Supported
Motherboard
Number of Modules
(2) 16GB
Number of Pins
288
Memory Speed
6400 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.