Shop KINGSTON
See all product information
Create Account
32GB 6400MT/S DDR5 CL32 DIMM KIT OF 2 FURY RENEGADE RGB WHITE XMP
Mfr # KF564C32RWAK2-32
Zoro # G014875455
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR5 SDRAM
Error Checking
On-die ECC
Memory Size
32 GB
Thickness
301.6 mil
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF564C32RWAK2-32
- Zoro #
- G014875455
- UPC #
- 740617333749
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 32 GB
- Thickness
- 301.6 mil
- Width
- 1.7 in
- Length
- 5.3 in
Details
- Memory Technology
- DDR5 SDRAM
- Error Checking
- On-die ECC
- Number of Pins
- 288
- Number of Modules
- (2) 16GB
- Device Supported
- Motherboard
- Memory Voltage
- 1.40V
- Memory Speed
- 6400 MHz
- CAS Latency
- CL32
- Item
- RAM Module
- Memory Standard
- DDR5-6400/PC5-51200
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.