This item is Discontinued.

Kingston 32GB CANVAS REACT PLUS SDHC UHS-II 300R/260W U3 V90 FOR FULL HD/4K/8K SDR2/32GB

32GB CANVAS REACT PLUS SDHC UHS-II 300R/260W U3 V90 FOR FULL HD/4K/8K (Discontinued)

  • Mfr # SDR2/32GB
  • Zoro # G915192422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDR2/32GB
Zoro #
G915192422
UPC #
740617301946
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Item
SDHC
Storage Capacity
32 GB
Maximum Read Speed
300-MB/s
Maximum Write Speed
260-MB/s
Speed Class Rating
Class 10/UHS-II (U3)
Environmentally Friendly
Yes
Video Speed Class
V90
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.