32GB DDR4-3200MHZ ECC MODULE
Mfr # KTH-PL432E/32G
Zoro # G014875332
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL22
Number of Pins
288
Device Supported
Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTH-PL432E/32G
Zoro #
G014875332
UPC #
740617315929
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Error Checking
ECC
Signal Processing
Unbuffered
CAS Latency
CL22
Number of Pins
288
Item
RAM Module
Device Supported
Workstation
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Compatibility
HP/Compaq Z2 Workstations: Small Form Factor (SFF) G5, Tower G5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.