32GB DDR4 3200MHZ ECC SODIMM
Mfr # KTL-TN432E/32G
Zoro # G514873166
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Voltage
1.20V
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTL-TN432E/32G
Zoro #
G514873166
UPC #
740617325829
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Error Checking
ECC
Memory Voltage
1.20V
Number of Pins
260
Memory Standard
DDR4-3200/PC4-25600
Memory Rank
Dual-rank
Compatibility
Lenovo ThinkPad P1 Gen 4 Mobile Workstation
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Device Supported
Mobile Workstation
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.