Zoro Homepage

32GB DDR4-3200MHZ REG ECC SINGLE RANK

  • Mfr # KTH-PL432S4/32G

  • Zoro # G514876983


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Compatibility
HP Servers: ProLiant DL325 Gen10 Plus (G10), ProLiant DL385 Gen10 Plus (G10)
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH-PL432S4/32G
Zoro #
G514876983
UPC #
740617314823
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Compatibility
HP Servers: ProLiant DL325 Gen10 Plus (G10), ProLiant DL385 Gen10 Plus (G10)
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Error Checking
ECC
Device Supported
Server
Memory Speed
3200 MHz
Item
RAM Module
CAS Latency
CL22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.