Zoro Homepage

32GB DDR4-3200MHZ REG ECC X8 MODULE

  • Mfr # KTH-PL432D8/32G

  • Zoro # G214876948


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Compatibility
HP/Compaq ProLiant Servers: DL325 Gen10 Plus (G10), DL385 Gen10 Plus (G10)
Memory Voltage
1.20V
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH-PL432D8/32G
Zoro #
G214876948
UPC #
740617314830
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Compatibility
HP/Compaq ProLiant Servers: DL325 Gen10 Plus (G10), DL385 Gen10 Plus (G10)
Memory Voltage
1.20V
CAS Latency
CL22
Memory Speed
3200 MHz
Number of Pins
288
Item
RAM Module
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.