32GB DDR5 4800MT/S ECC REG 1RX4 MODULE (Discontinued)
- Mfr # KTL-TS548S4-32G
- Zoro # G814875617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTL-TS548S4-32G
Zoro #
G814875617
UPC #
740617336153
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Number of Pins
288
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Signal Processing
Registered
Memory Voltage
1.10V
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL40
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.