Zoro Homepage
This item is Discontinued.
Kingston 32GB DDR5 4800MT/S ECC SODIMM KTH-PN548T-32G

32GB DDR5 4800MT/S ECC SODIMM (Discontinued)

  • Mfr # KTH-PN548T-32G
  • Zoro # G414874485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTH-PN548T-32G
Zoro #
G414874485
UPC #
740617334487
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10V
Memory Rank
Dual-rank
Device Supported
Notebook, Workstation
Signal Processing
Unbuffered
Number of Pins
262
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Compatibility
HP/Compaq Workstations: Z2 G9 Mini, ZBook Fury 16 G9 Mobile
CAS Latency
CL40
Error Checking
ECC
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.