Shop KINGSTON
See all product information
Create Account
32GB DDR5 5600MT/S ECC REG 1RX4 MODULE
Mfr # KCS-UC556S4-32G
Zoro # G014876124
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Server
Number of Pins
288
Error Checking
ECC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCS-UC556S4-32G
- Zoro #
- G014876124
- UPC #
- 740617342055
- Country of Origin
- Taiwan, Province of China
Dimensions
- Memory Size
- 32 GB
Details
- Item
- RAM Module
- Memory Rank
- Single-rank
- Memory Standard
- DDR5-5600/PC5-44800
- Device Supported
- Server
- Number of Pins
- 288
- Error Checking
- ECC
- Memory Technology
- DDR5 SDRAM
- Signal Processing
- Registered
- CAS Latency
- CL46
- Memory Voltage
- 1.10V
- Memory Speed
- 5600 MHz
- Compatibility
- Cisco UCS C-Series C220 M7 Rack-Mount Server, Cisco UCS C-Series C240 M7 Rack-Mount Server, Cisco UCS C-Series C245 M8 Rack-Mount Server, Cisco UCS X-Series X210c M7 Compute Node
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.