32GB DDR5 5600MT/S ECC REG 2RX8 MODULE
Mfr # KTH-PL556D8-32G
Zoro # G914876026
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10V
Memory Speed
5600 MHz
Compatibility
HP/HPE Alletra 4110, HP/HPE Alletra 4120, HP/HPE Alletra 4140, HP/HPE ProLiant DL320 Gen11, HP/HPE ProLiant DL360 Gen11, HP/HPE ProLiant DL380 Gen11, HP/HPE ProLiant DL380a Gen11, HP/HPE ProLiant ML110 Gen11, HP/HPE ProLiant ML350 Gen11, HP/HPE Synergy 480 Gen11, HP/HPE Workstation Z6 G5 A
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTH-PL556D8-32G
Zoro #
G914876026
UPC #
740617342024
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Voltage
1.10V
Memory Speed
5600 MHz
Compatibility
HP/HPE Alletra 4110, HP/HPE Alletra 4120, HP/HPE Alletra 4140, HP/HPE ProLiant DL320 Gen11, HP/HPE ProLiant DL360 Gen11, HP/HPE ProLiant DL380 Gen11, HP/HPE ProLiant DL380a Gen11, HP/HPE ProLiant ML110 Gen11, HP/HPE ProLiant ML350 Gen11, HP/HPE Synergy 480 Gen11, HP/HPE Workstation Z6 G5 A
Memory Technology
DDR5 SDRAM
Signal Processing
Registered
Memory Rank
Dual-rank
Error Checking
ECC
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Server, Workstation
CAS Latency
CL46
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.