Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB DDR5 5600MT/S ECC REG 2RX8 MODULE

  • Mfr # KTL-TS556D8-32G

  • Zoro # G214875996


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Error Checking
ECC
Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTL-TS556D8-32G
Zoro #
G214875996
UPC #
740617341966
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Compatibility
Signal Processing
Registered
Memory Technology
DDR5 SDRAM
Error Checking
ECC
CAS Latency
CL46
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Server
Item
RAM Module
Memory Rank
Dual-rank
Memory Voltage
1.10V
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.