Zoro Homepage

32GB DDR5 5600MT/S SODIMM

  • Mfr # KCP556SD8-32

  • Zoro # G514874675


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Error Checking
Non-ECC
Memory Rank
Dual-rank
Memory Size
32 GB
Compatibility
ASUS - VivoBook Pro 16X OLED (K6604) / 16X 3D OLED (K6604)
Memory Standard
DDR5-5600/PC5-44800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP556SD8-32
Zoro #
G514874675
UPC #
740617335040
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
32 GB

Details

Error Checking
Non-ECC
Item
RAM Module
Memory Rank
Dual-rank
Compatibility
ASUS - VivoBook Pro 16X OLED (K6604) / 16X 3D OLED (K6604)
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Signal Processing
Unbuffered
Memory Voltage
1.10V
Memory Speed
5600 MHz
Number of Pins
262
Device Supported
Notebook
CAS Latency
CL46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.