Zoro Homepage

32GB IKLP50 AES USB, W/256BIT ENCRYPTION

  • Mfr # IKLP50/32GB

  • Zoro # G914874183


product price: $74.25
/ea

Key Features

Storage Capacity
32 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKLP50/32GB
Zoro #
G914874183
UPC #
740617329339
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Width
0.7 in
Length
2.4 in

Details

Item
Flash Drive
Storage Capacity
32 GB
Maximum Read Speed
145-MB/s
Maximum Write Speed
115-MB/s
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Encryption Standard
256-bit AES, XTS-AES
Features
Hardware Encryption, Admin and User Mode, Auto Backup, Brute Force Self Destruct, Password Protection
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.