32GB IRONKEY VAULT PRIVACY 50 AES-256 ENCRYPTED, FIPS 197

  • Mfr # IKVP50/32GB

  • Zoro # G114873801


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Maximum Read Speed
250-MB/s
Maximum Write Speed
180-MB/s
Width
0.9 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKVP50/32GB
Zoro #
G114873801
UPC #
740617329056
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Height
0.5 in
Length
3.1 in

Details

Item
Flash Drive
Storage Capacity
32 GB
Maximum Read Speed
250-MB/s
Maximum Write Speed
180-MB/s
Encryption Standard
256-bit AES
Features
Cryptographic Erase, Anti-virus Protection, Read-only Mode, Admin and User Mode, Password Protection, Brute Force Self Destruct
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.