Zoro Homepage

32GB MICROSDHC ENDURANCE 95R/30W C10CARD

  • Mfr # SDCE/32GB

  • Zoro # G114875935


product price: $25.59
/ea

Key Features

Storage Capacity
32 GB
Maximum Read Speed
95-MB/s
Maximum Write Speed
30-MB/s
Thickness
39.4 mil
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCE/32GB
Zoro #
G114875935
UPC #
740617290035
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
39.4 mil
Width
0.4 in
Length
0.6 in

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
95-MB/s
Maximum Write Speed
30-MB/s
Speed Class Rating
Class 10/UHS-I (U1)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.