Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32GB microSDHC Industrial C10 A1 pSLC Card + SD Adapter

  • Mfr # SDCIT2/32GB

  • Zoro # G114872620


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Includes
Industrial 32GB microSDHC Card, SD Adapter
Video Speed Class
V30
Environmentally Friendly
Yes
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCIT2/32GB
Zoro #
G114872620
UPC #
740617321074
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6 in
Thickness
39.4 mil
Width
0.4 in

Details

Item
microSDHC
Storage Capacity
32 GB
Includes
Industrial 32GB microSDHC Card, SD Adapter
Video Speed Class
V30
Environmentally Friendly
Yes
Data Transfer Rate
100-MB/s
Speed Class Rating
Class 10/UHS-I (U3)
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.