Kingston Industrial 32 GB Class 10/UHS-I (U3) V30 SDHC - 100 MB/s Read - 3 Year Warranty

  • Mfr # SDIT/32GB

  • Zoro # G614875930


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Storage Capacity
32 GB
Maximum Read Speed
100-MB/s
Width
0.9 in
Thickness
82.7 mil
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDIT/32GB
Zoro #
G614875930
UPC #
740617335460
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9 in
Thickness
82.7 mil
Length
1.3 in

Details

Item
SDHC
Storage Capacity
32 GB
Maximum Read Speed
100-MB/s
Speed Class Rating
Class 10/UHS-I (U3)
Application Performance Class
A1
Video Speed Class
V30

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.