32GB USB-C IRONKEY KEYPAD 200C, FIPS 140-3 LVL 3 PENDING AES-256

  • Mfr # IKKP200C/32GB

  • Zoro # G816430647


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Features
Tamper Evident, Water Proof, Rechargeable Battery, Secure, Read-only Mode, Password Protection, Admin and User Mode, Hardware Encryption, Dust Proof, Drive Reset
Length
7.2 in
Color
Blue
Encryption Standard
XTS-AES, 256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKKP200C/32GB
Zoro #
G816430647
UPC #
740617000000
Country of Origin
Unknown

Dimensions

Width
5 in
Length
7.2 in
Height
0.5 in

Details

Features
Tamper Evident, Water Proof, Rechargeable Battery, Secure, Read-only Mode, Password Protection, Admin and User Mode, Hardware Encryption, Dust Proof, Drive Reset
Color
Blue
Encryption Standard
XTS-AES, 256-bit AES
Batteries Required
Yes
Item
Flash Drive
Storage Capacity
32 GB
Shape
Rectangular
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Write Speed
115-MB/s
Maximum Read Speed
145-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.