
3840GB IRONKEY VAULT PRIVACY 80 XTS-AES 256-BIT ENCRYPTED EXTERNAL SSD
Mfr # IKVP80ES/3840G
Zoro # G815674868
product price: $1,470.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Transfer Rate
230-MB/s
Maximum Write Transfer Rate
250-MB/s
Depth
4.8 in
Height
0.7 in
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IKVP80ES/3840G
Zoro #
G815674868
UPC #
740617341416
Country of Origin
Taiwan, Province of China
Dimensions
Depth
4.8 in
Height
0.7 in
Width
3.3 in
Details
Maximum Read Transfer Rate
230-MB/s
Maximum Write Transfer Rate
250-MB/s
External Drive Type
Portable
Encryption Algorithm
FIPS 197
Host Interface
USB 3.2 (Gen 1)
Drive Type
External
Device Supported
Smartphone
Storage Capacity
3.75 TB
Platform Supported
Android
Product Line
Vault Privacy 80
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.