3.84TB DC3000ME U.2 PCIE 5.0 NVME TCG OPAL ENTERPRISE SSD

  • Mfr # SEDC3000ME/3T8

  • Zoro # G622443893


product price:  $2,028.11
/ea
Free Shipping & Returns

Key Features

Device Supported
Server, Data Center
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Encryption Standard
256-bit AES
Random 4KB Write
300000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC3000ME/3T8
Zoro #
G622443893
UPC #
740617347852
Country of Origin
China

Dimensions

Depth
4 in
Width
2.7 in
Height
0.6 in

Details

Device Supported
Server, Data Center
Drive Interface Standard
PCI Express NVMe 5.0 x4
Drive Type
Internal
Encryption Standard
256-bit AES
Random 4KB Write
300000IOPS
Maximum Sequential Write
5.66-GB/s
Item
Solid State Drive
Endurance (DWPD)
1
Endurance (TBW)
7008 TB
Interface
U.2
Random 4KB Read
2700000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
13.67-GB/s
Storage Capacity
3.84 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.