Zoro Homepage

4000G NV3 M.2 2280

  • Mfr # SNV3S4000G

  • Zoro # G314935866


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Depth
3.1 in
Interface
PCI Express NVMe
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV3S4000G
Zoro #
G314935866
UPC #
740617346602
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
0.9 in
Depth
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
4 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Maximum Sequential Write
4.88 GB/s
Storage Capacity
4 TB
Device Supported
Notebook, Desktop PC
Maximum Sequential Read
5.86 GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
1280 TB
Series
NV3
Drive Interface
PCI Express NVMe

Description

4000G NV3 M.2 2280 PCIe 4.0 NVMe SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.