
4000G PORTABLE SSD XS2000
Mfr # SXS2000/4000G
Zoro # G016430560
product price: $1,153.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
Mac
Length
2.7 in
Drive Type
External
Durability
Shock Proof
External Drive Type
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXS2000/4000G
Zoro #
G016430560
UPC #
740617000000
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.7 in
Height
0.5 in
Width
1.3 in
Details
Platform Supported
Mac
Drive Type
External
Durability
Shock Proof
External Drive Type
Portable
Rugged
Yes
Host Interface
USB 3.2 (Gen 2)
Operating System
Windows 8.1
Item
Solid State Drive
Maximum Read Transfer Rate
2000-MB/s
Maximum Write Transfer Rate
2000-MB/s
Storage Capacity
400 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.